
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Head Diameter | 3/8" |
| Cutting Edge Length | 13/16" |
| Shank Diameter | 6mm |
| Length | 2-1/2" |
| EAN | 4056807674629 |
| High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel. |
| Up to 50 % higher cutting performance for machining steel and cast steel compared to burs with conventional double cut system |
| Aggressive milling behaviour, large chips, high material removal rate |
| Workpiece is protected due to significantly reduced heat development |
| Manufactured in accordance with strict quality standards including full inspection of soldered connections |
| Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze |