COBALT STEP DRILL M35 HSS 1/4 - 3/4 IN
694.491434
- UNSPSC 27112841
0694491434961 1
0694491434961 1
New
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Shank Diameter | 1/4 in |
| Shaft Length | 26 mm |
| Length | 96.6 mm |
| Max. Drill Diameter | 3/4 in |
| Min. Drill Diameter | 1/4 in |
| EAN | 4068362347061 |