COBALT STEP DRILL M35 HSS 1/4 - 3/4 IN
694.491434
- UNSPSC 27112841
0694491434961 1
0694491434961 1
New
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.4 pieces in stock at Mississauga, ON as of 1:26 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Shank Diameter | 1/4 in |
| Shaft Length | 26 mm |
| Length | 96.6 mm |
| Max. Drill Diameter | 3/4 in |
| Min. Drill Diameter | 1/4 in |
| EAN | 4068362347061 |
