Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

HSS DEEPCUT STEPPED TWIST DRILL BIT (9-19MM)

694.459919 - UNSPSC 20111614
0694459919961 1
HSS DEEPCUT STEPPED TWIST DRILL BIT (9-19MM) HSS DEEPCUT STEPPED TWIST DRILL BIT (9-19MM)
HSS DEEPCUT STEPPED TWIST DRILL BIT (9-19MM)

Delivery

In stock delivery from our warehouses.
0 Review(s)

Multi-purpose stepped drill bits with AlCrN coating and unique SMART STEP technology for high-precision, flexible drilling in sheet metal and thicker workpieces made of conventional steel (and other materials) with a strength of up to 1300 N/mm²

HSS DEEPCUT STEPPED TWIST DRILL BIT (9-19MM) — 694.459919
  • HSS DEEPCUT STEPPED TWIST DRILL BIT (3.3-10.2MM) — 694.459310
  • HSS DEEPCUT STEPPED TWIST DRILL BIT (4-12MM) — 694.459412
  • HSS DEEPCUT STEPPED TWIST DRILL BIT (8-20MM) — 694.459820
  • HSS DEEPCUT STEPPED TWIST DRILL BIT (9-19MM) — 694.459919

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Min/Max Diameter 9-19mm
Shank 12mm
Length 102mm
EAN 4062856812387

Applications

Steel, cast iron, aluminium, brass, bronze, plexiglas, plastic and wood.

Instructions

Ensure that there is sufficient cooling/lubrication
Make sure that the feed is even
Do not push during core drilling – the stepped drill bit will automatically retract into the sheet metal

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.