1/4" - 1 3/8" MULTICUT IMPACT STEP DRILL

694.022650 - UNSPSC 23241640
0694022650961 1
1/4" - 1 3/8" MULTICUT IMPACT STEP DRILL 1/4" - 1 3/8" MULTICUT IMPACT STEP DRILL
1/4" - 1 3/8" MULTICUT IMPACT STEP DRILL

Delivery

In stock delivery from our warehouses.

Step bits are the perfect fit for electricians, plumbers and HVAC contractors that require fast, accurate cuts and increased stability in thin metals, PVC and other plastic materials. Multiple hole sizes are made easy with laser etched step markings while increased step heights for common hole sizes makes drilling holes more efficient and faster. Designed with a ¼” hex shank, these bits are impact ready and can be used with drills and impact drivers.

1/4" - 1 3/8" MULTICUT IMPACT STEP DRILL — 694.022650
  • 7/8" - 1 1/8" MULTICUT IMPACT STEP DRILL — 694.022610
  • 7/8" - 1 3/8" MULTICUT IMPACT STEP DRILL — 694.022620
  • 1/8" - 1/2" MULTICUT IMPACT STEP DRILL — 694.022630
  • 1/4" - 3/4" MULTICUT IMPACT STEP DRILL — 694.022640
  • 1/4" - 1 3/8" MULTICUT IMPACT STEP DRILL — 694.022650
  • 3/16" - 7/8" MULTICUT IMPACT STEP DRILL — 694.022660
  • 3/16" - 1/2" MULTICUT IMPACT STEP DRILL — 694.022670

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1/4 - 1 3/8 in
Step Drill Code 6 in
Shank 1/4 in
Qty 1
EAN 4068362384394

Applications

Suitable for specific and problem-solving applications such as enlarging holes in various metals, steel sheets or plastic up to 1/8" thick. Best performance reached when applying the right speed and cooling cutting oil.

Customers Also Viewed

Is Often Bought With

You Might Also Like