BLACK ROCK POCKET KNIFE
715.66557
- UNSPSC 27111504
071566 557961 1
071566 557961 1
Delivery
In stock delivery from our warehouses.
G10 limited edition folding knife with individu - ally shaped grip plates and a blade with a hard - ness of 59 HRC
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 11:39 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 11:39 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 110 mm |
| Blade Length | 85 mm |
| Material of Grip Handle | Plastic glass fibre reinforced |
| Material | Stainless steel |
| EAN | 4062856000562 |
Features
| Premium special edition with handles milled individually from solid piece for optimum grip |
| Robust and continually sharp stainless steel blade made of high-quality AUS-8 steel |
| Extreme hardness of 59 HRC due to a special hardening process |
| Always to hand thanks to a practical nylon belt pouch |
| This knife is also an ideal gift and is delivered in an elegant gift box |