EXACTA KNIFE RED 9MM BLADE
715.6606
- UNSPSC 27111503
071566 060961 1
071566 060961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
14 pieces in stock at Vaughan, ON as of 7:01 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 7:01 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Blade Size | 9 mm |
| Overall Length | 135 mm |
| EAN | 4056807176949 |
Features
| Handle of impact-resistant plastic with metal blade guide |
| High stability and precise blade guidance |
| Blade locks with locking bar. |
| Convenient one-hand operation |
| Holding clip for breast pocket |
| Includes 1 x 9 mm break off blade |
