CUTTING KNIFE 18MM WITH 3 BLADES
715.6621
- UNSPSC 27111503
071566 21 061 1
071566 21 061 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 7:02 PM.
8 pieces in stock at Mississauga, ON as of 7:02 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Blade Size | 18 mm |
| EAN | 4038898406891 |
Features
| Handle of impact-resistant plastic and metal blade guide. High stability and precise blade guidance |
| Automatic blade locking up to pressure load of 20 kg. Convenient one-hand operation. |
| Blade magazine for 2 spare blades |
| Delivery scope incl. 3 x 18 mm break-off blades |