CARTRIDGE CUTTER

715.6609 - UNSPSC 31201713
071566 09 061 1
CARTRIDGE CUTTER CARTRIDGE CUTTER
CARTRIDGE CUTTER
New

Delivery

In stock delivery from our warehouses.

Put safety first with this easy-to-use cutting tool.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 10:01 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 10:01 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 130 mm
Material Impact-resistant plastic
Blade Length 30 mm
Color Black
EAN 4011231745840

Features

Durable
2 blade design: cartridge top opener, nozzle cutting blade
Ergonomically designed

Benefits & Advantage

Safer than a utility knife
Corners can be used to smooth applied silicone

Applications

Used to cut openings of cartridge tubes and cut cartridge nozzles
Can also be used to cut other small diameter items like wire, rope and rubber trim.

Instructions

Use top cutter to open threaded cartridge tubes
Open blade by using indents pulling out horizontally. Put nozzle tip to the desired cut length in the hold at a 45 degree angle and close blade.

Customers Also Viewed

Is Often Bought With

You Might Also Like