STARLOCK BI-METAL SEGMENTED BLADE D85mm
696.121412
- UNSPSC
27112802
0696121412961 1
0696121412961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 4:26 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 4:26 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 85 mm |
| Material | Bimetal |
| Saw Blade Design | Segmented |
| Adapter Type | Starlock |
| EAN | 4046777885767 |
Features
| The segmented blade can be positioned flush against the floor. Door frames can therefore be cut to the exact length |
| The saw blade can be rotated to optimize wear on the blade |
| The blade shape is designed for precise cutting in corners |
Benefits & Advantage
| Ideal for immersion cuts, work in corners and setting door frames |
| Extra long life |
| Precision work in corners |
