STARLOCK BI-METAL WIDE BLADE CD40MM CW65mm
696.121411
- UNSPSC
27112802
0696121411961 1
0696121411961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 4:05 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:05 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Cutting Depth | 40 mm |
| Cutting Width | 65 mm |
| Material | Bimetal |
| Saw Blade Design | Single toothed |
| Adapter Type | Starlock |
| EAN | 4046777885682 |
Features
| The slightly curved “clean cut” single toothed blade enables a clean immersion |
| Depth scale for monitoring precise immersion depth |
Benefits & Advantage
| Precise, clean cut |
| The right immersion depth every time |
