EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

STARLOCK CARBIDE GROUT BLADE D70mm

696.121320 - UNSPSC 27112802
0696121320961 1
STARLOCK CARBIDE GROUT BLADE D70mm STARLOCK CARBIDE GROUT BLADE D70mm
STARLOCK CARBIDE GROUT BLADE D70mm

Delivery

In stock delivery from our warehouses.

3-in-1 professional tile tool for removing wall and floor tiles and sanding tile grout

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:37 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:37 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 70 mm
Material Tungsten Carbide
Adapter Type Starlock
Material To Be Processed Tiling
EAN 4046777885804

Features

Cemented carbide guarantees a long service life
The segmented blade can be rotated to optimize wear

Benefits & Advantage

Extremely long service life

Customers Also Viewed

Is Often Bought With

You Might Also Like