STARLOCK CARBIDE GROUT BLADE D70mm
696.121320
- UNSPSC
27112802
0696121320961 1
0696121320961 1
Delivery
In stock delivery from our warehouses.
3-in-1 professional tile tool for removing wall and floor tiles and sanding tile grout
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:50 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:50 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 70 mm |
| Material | Tungsten Carbide |
| Adapter Type | Starlock |
| Material To Be Processed | Tiling |
| EAN | 4046777885804 |
Features
| Cemented carbide guarantees a long service life |
| The segmented blade can be rotated to optimize wear |
Benefits & Advantage
| Extremely long service life |
