STARLOCK CARBIDE BLADE CD40mm CW32mm
696.121220
- UNSPSC
27112802
0696121220961 1
0696121220961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 4:41 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 4:41 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Cutting Depth | 40 mm |
| Cutting Width | 32 mm |
| Material | Tungsten Carbide |
| Saw Blade Design | Single toothed |
| Adapter Type | Starlock |
| Material To Be Processed | Steel, stainless steel, fiberglass, wood with metal |
| EAN | 4046777885743 |
Features
| High performance saw blade for extremely demanding applications, high cutting and long tool life |
| Depth scale for monitoring precise immersion depth |
Benefits & Advantage
| Extreme cutting performance and long tool life |
| The right immersion depth every time |
Customers Also Viewed
Questions & Answers
Q: How many oscillating blades come in a single order? October 20, 2020
A: 1 Starlock Carbide Blade comes in a unit / package set.
