EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

STARLOCK DIAMOND SEGMENTED BLADE D85mm

696.121330 - UNSPSC 27112802
0696121330961 1
STARLOCK DIAMOND SEGMENTED BLADE D85mm STARLOCK DIAMOND SEGMENTED BLADE D85mm
STARLOCK DIAMOND SEGMENTED BLADE D85mm

Delivery

In stock delivery from our warehouses.

Ideal for removing joint mortar in damaged tiles and for separating tiles up to scratch hardness 6, fiberglass and reinforced plastics

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:37 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:37 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 85 mm
Thickness 2 mm
Material Diamond
Saw Blade Design Segmented
Adapter Type Starlock
Material To Be Processed Fibreglass, tiling, glass reinforced plastics
EAN 4046777885811

Features

Diamond coating guarantees a long service life
The segmented blade can be rotated to optimize wear

Customers Also Viewed

Is Often Bought With

You Might Also Like