STARLOCK DIAMOND SEGMENTED BLADE D85mm
696.121330
- UNSPSC
27112802
0696121330961 1
0696121330961 1
Delivery
In stock delivery from our warehouses.
Ideal for removing joint mortar in damaged tiles and for separating tiles up to scratch hardness 6, fiberglass and reinforced plastics
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:48 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:48 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 85 mm |
| Thickness | 2 mm |
| Material | Diamond |
| Saw Blade Design | Segmented |
| Adapter Type | Starlock |
| Material To Be Processed | Fibreglass, tiling, glass reinforced plastics |
| EAN | 4046777885811 |
Features
| Diamond coating guarantees a long service life |
| The segmented blade can be rotated to optimize wear |
