STARLOCK SPATULA CD38mm CW52mm
696.121340
- UNSPSC
27112802
0696121340961 1
0696121340961 1
Delivery
No stock for delivery. -
For replacing silicon joints and removing carpet adhesive and paint residue
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:48 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:48 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Cutting Depth | 38 mm |
| Cutting Width | 52 mm |
| Material | High-speed chrome steel |
| Adapter Type | Starlock |
| EAN | 4046777886030 |
Features
| Flexibility allows the spatula to be pressed into a wide variety of positions |
Benefits & Advantage
| Flexible design |
