EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

CUTTING WHEEL FOR SS PIPE CUTTER

714.551945 - UNSPSC 27111502
0714551945961 1
CUTTING WHEEL FOR SS PIPE CUTTER CUTTING WHEEL FOR SS PIPE CUTTER
CUTTING WHEEL FOR SS PIPE CUTTER

Delivery

In stock delivery from our warehouses.

For pipe cutters

CUTTING WHEEL FOR SS PIPE CUTTER — 714.551945
  • CUTTING WHEEL FOR PIPE CUTTERS (3-35MM) — 714.551940
  • CUTTING WHEEL FOR SS PIPE CUTTER — 714.551945
  • REPLACEMENT BLADE FOR 715.55150 — 715.55151
  • REPLACEMENT BLADE FOR 715.55160 — 715.55161
  • REPLACEMENT BLADE FOR 715.55170 — 715.55171

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Product Weight (per item) 3 g
Max Pipe Diameter 3 - 35 mm
Width 4.9 in
Outer Diameter 20 mm
Internal Diameter 5 mm
Diameter of Hole 8mm
Cutting Depth 3 mm
Number of Pieces 1
EAN 4053479608457

Customers Also Viewed

Is Often Bought With

You Might Also Like