PIPE CUTTER (3-30MM)
714.551127
- UNSPSC 23241610
0714551127961 1
0714551127961 1
Delivery
In stock delivery from our warehouses.
PIPE CUTTER (3-30MM) — 714.551127
- PIPE CUTTER (3-16MM) — 714.551117
- PIPE CUTTER (3-30MM) — 714.551127
- REPLACEMENT BLADE FOR PIPE CUTTERS — 714.551910
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 7:53 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 7:53 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 1/4 - 1 in |
| Cutting Depth | 3 mm |
| EAN | 4053479489353 |
Features
| Metal handle |
| Impact-resistant design |
| Four grooved support rollers for close-to-flare cuts, precise telescopic guidance and quick adjustment of working range |
| Steel-mounted spindle |
| Cutting wheel quick-change system, adjustable without tools |
| Interior deburrer can be pushed out and rotated |
Benefits & Advantage
| Adapts to the contour of the workpiece |
| Uniform working radius |
| Replacement blade for compact pipe cutters 3-16mm & 6-25mm Art. No. 714.551910 |
Applications
Copper, brass, aluminium and thin-walled steel pipes, rigid plastic and plastic-coated pipes
