REPLACEMENT BLADE FOR PIPE CUTTERS

714.551910 - UNSPSC 23241610
0714551910061 10
REPLACEMENT BLADE FOR PIPE CUTTERS REPLACEMENT BLADE FOR PIPE CUTTERS
REPLACEMENT BLADE FOR PIPE CUTTERS

REPLACEMENT BLADE FOR PIPE CUTTERS — 714.551910
  • PIPE CUTTER (3-16MM) — 714.551117
  • PIPE CUTTER (3-30MM) — 714.551127
  • REPLACEMENT BLADE FOR PIPE CUTTERS — 714.551910

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 1/8 - 5/8, 1/4 - 1 in
EAN 4038898234326

Features

Metal handle
Impact-resistant design
Four grooved support rollers for close-to-flare cuts, precise telescopic guidance and quick adjustment of working range
Steel-mounted spindle
Cutting wheel quick-change system, adjustable without tools
Interior deburrer can be pushed out and rotated

Benefits & Advantage

Adapts to the contour of the workpiece
Uniform working radius
Replacement blade for compact pipe cutters 3-16mm & 6-25mm Art. No. 714.551910

Applications

Copper, brass, aluminium and thin-walled steel pipes, rigid plastic and plastic-coated pipes

Is Often Bought With

You Might Also Like