
50 pieces in stock at Vaughan, ON as of 2:42 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 2:42 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material Thickness | up to 2 mm |
| Number of Teeth | 32 |
| Length | 300 mm |
| Width | 13 mm |
| Thickness | 0.65 mm |
| EAN | 4011231498258 |
| Bi-Metal, high-alloy high speed steel at the toothed edge, toughtool steel for the back |
| Most up-to-date manufacturing techniques guarantee unsurpassed quality. Precision electron beams in a high vacuum are used to weld joints |
| High cutting capacity |
| Longer service life |
| Greater safety |