
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Construction |
| Design | Bimetal progressive |
| Pitch | 2.0-4.5 mm |
| Overall Length | 132 mm |
| Toothed Length | 105 mm |
| Thickness | 1.25 mm |
| EAN | 4024835895682 |
| No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan. |
| With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum. |