LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

JIG SAW BLADE 5PCS CONSTR CURVED 100/75 X 3.0 MM

608.116009 - UNSPSC 27112802
0608116009061 1
JIG SAW BLADE 5PCS CONSTR CURVED 100/75 X 3.0 MM JIG SAW BLADE 5PCS CONSTR CURVED 100/75 X 3.0 MM
JIG SAW BLADE 5PCS CONSTR CURVED 100/75 X 3.0 MM

Delivery

In stock delivery from our warehouses.

JIG SAW BLADE 5PCS CONSTR CURVED 100/75 X 3.0 MM — 608.116009
  • JIG SAW BLADE 5PCS WOOD 100/75 X 2.5 MM — 608.11592
  • JIG SAW BLADE 5PCS METAL 91/66 X 1.1-1.5 MM — 608.11593
  • JIG SAW BLADE 5PCS METAL 91/66 X 1.9-2.3 MM* — 608.116006
  • JIG SAW BLADE 5PCS METAL 91/66 X 0.7 MM — 608.116007
  • JIG SAW BLADE 5PCS CONSTR ALUM 100/75 X 3.0 MM — 608.116008
  • JIG SAW BLADE 5PCS CONSTR CURVED 100/75 X 3.0 MM — 608.116009
  • JIG SAW BLADE 5PCS WOOD 100/75 X 3.0 MM — 608.116099
  • JIG SAW BLADE 5PCS WOOD 82/57 X 2.0 MM* — 608.116103
  • JIG SAW BLADE 5PCS METAL 100/75 X 2.5 MM — 608.116104
  • JIG SAW BLADE 5PCS WOOD 100/75 X 2.5 MM — 608.116111
  • JIG SAW BLADE 5PCS METAL 100/75 X 1.2-2.6 MM — 608.116123
  • JIG SAW BLADE 5PCS WOOD 117/90 X 2.0-3.0 MM — 608.116234
  • JIG SAW BLADE 5PCS CONSTR 132/105 X 2.4-5.0 MM — 608.116345
  • JIG SAW BLADE 5PCS WOOD 100/72 X 4.0 MM* — 608.11690
  • JIG SAW BLADE 5PCS WOOD 132/104 X 4.0 MM* — 608.11791
  • JIG SAW BLADE 5PCS WOOD 152/126 X 4.0 MM — 608.11891
  • JIG SAW BLADE 5PCS METAL 90/68 X 1.0 MM 1.2 PITCH — 615.05012
  • JIG SAW BLADE 5PCS METAL 90/68 X 1.0 MM 0.8 PITCH — 615.05015
  • JIG SAW BLADE 5PCS METAL 90/68 X 1.0 MM 2.0 PITCH — 615.05020
  • JIG SAW BLADE 5PCS CONSTR 117/90 X 2.5 MM — 615.09025
  • JIG SAW BLADE 3PCS CONSTR 117/106 X 4.3 MM — 615.20540
  • JIG SAW BLADE 3PCS STAINL ST 82/57 X 1.0 MM — 615.25010
  • JIG SAW BLADE 3PCS STAINL ST 82/57 X 1.4 MM — 615.25014
  • JIG SAW BLADE 3PCS CONSTR 100/74 X 4.3 MM — 615.27540

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

7 pieces in stock at Vaughan, ON as of 7:08 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 7:08 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Construction
Design HSS set
Pitch 3.0 mm
Toothed Length 75 mm
Overall Length 100 mm
Article Notice Specially for scroll saws
Thickness 1.0 mm
EAN 4038898410683

Notices

No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan.
With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum.

Customers Also Viewed

Is Often Bought With

You Might Also Like