
5 pieces in stock at Vaughan, ON as of 7:08 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 7:08 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Design | HSS progressive |
| Pitch | 1.2-2.6 mm |
| Overall Length | 100 mm |
| Toothed Length | 75 mm |
| Thickness | 1.0 mm |
| EAN | 4024835895651 |
| No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan. |
| With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum. |