
4 pieces in stock at Vaughan, ON as of 7:15 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 7:15 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Wood |
| Design | HCS progressive |
| Pitch | 2.0-3.0 mm |
| Overall Length | 117 mm |
| Toothed Length | 90 mm |
| Thickness | 1.35 mm |
| EAN | 4024835895675 |
| No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan. |
| With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum. |