Metal Bow Saw
714.6402
- UNSPSC 27112802
071464 02 060 1
071464 02 060 1
Delivery
In stock delivery from our warehouses.
Light and manageable metal bow saw with aluminium handle
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:11 PM.
Product Details
| Attribute | Value |
|---|---|
| Length | 440 mm |
| Height | 140 mm |
| Blade Length | 300 mm |
| EAN | 4011231720403 |
Features
| Very light, very robust and extremely scratch-resistant thanks to metal bow in powder-coated metal pipe |
| Good blade guidance. Pistol grip in powder-coated aluminium |
| Universal use. Thanks to 6x adjustable saw blade positions |
| Rapid blade tensioning and replacement. Saw blade clamped with quick-action clamping system in handle |