
5 pieces in stock at Vaughan, ON as of 11:40 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:40 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Construction |
| Teeth Per Inch | 3 |
| Tooth Spacing | 8.5 mm |
| Overall Length (in) | 12 in |
| Overall Length (mm) | 305 mm |
| Thickness | 1.5 mm |
| OEM-Bosch | S1241HM |
| OEM-BTI | RHM22585 |
| OEM-D + N | 112006 |
| OEM-Makita | 05050 |
| OEM-Metabo | 31146 |
| OEM-Morse | RTCT1203 |
| OEM-Wilpu | 3041300HM |
| EAN | 4038898428633 |