EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SABRE SAW BLADE 5PCS CONSTR 200/2.5 8"/10TPI

615.720326 - UNSPSC 27112802
0615720326961 1
Business customers only

Individual customers cannot purchase this product, including for in-store pickup.

SABRE SAW BLADE 5PCS CONSTR 200/2.5  8"/10TPI SABRE SAW BLADE 5PCS CONSTR 200/2.5  8"/10TPI
SABRE SAW BLADE 5PCS CONSTR 200/2.5  8"/10TPI

51.49 Promo Price : $51.49 $57.34
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Construction
Teeth Per Inch 10
Tooth Spacing 2.1 - 2.8 mm
Overall Length (in) 8 in
Overall Length (mm) 203 mm
Thickness 0.9 mm
EAN 4045989766642

Notices

Cooling using Würth Cutting Oil, Art. No. 893.050004, extends the service life of metal sabre saw blades. With stainless steel sabre saw blades, cool, reduce number of strokes and switch off pendulum.

Is Often Bought With

You Might Also Like