EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SABRE SAW BLADE 5PCS CONSTR200/2.1-3.2 8"/8-12TPI

615.720332 - UNSPSC 27112802
0615720332061 1
SABRE SAW BLADE 5PCS CONSTR200/2.1-3.2  8"/8-12TPI SABRE SAW BLADE 5PCS CONSTR200/2.1-3.2  8"/8-12TPI
SABRE SAW BLADE 5PCS CONSTR200/2.1-3.2  8"/8-12TPI

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 11:40 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 11:40 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material Construction
Teeth Per Inch 8-12
Tooth Spacing 2.1-3.2 mm
Overall Length (in) 8 in
Overall Length (mm) 200 mm
Thickness 1.25 mm
OEM-Bosch S1012VF
EAN 4038898428589

Notices

Cooling using Würth Cutting Oil, Art. No. 893.050004, extends the service life of metal sabre saw blades. With stainless steel sabre saw blades, cool, reduce number of strokes and switch off pendulum.

Customers Also Viewed

Is Often Bought With

You Might Also Like