
4 pieces in stock at Vaughan, ON as of 11:39 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 11:39 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Teeth Per Inch | 10-14 |
| Tooth Spacing | 1.8-2.6 mm |
| Overall Length (in) | 12 in |
| Overall Length (mm) | 305 mm |
| Thickness | 0.9 mm |
| EAN | 4038898411116 |