
5 pieces in stock at Vaughan, ON as of 12:10 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 12:10 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Teeth Per Inch | 24 |
| Tooth Spacing | 1.0 mm |
| Overall Length (in) | 4 in |
| Overall Length (mm) | 100 mm |
| Thickness | 0.9 mm |
| OEM-Berner | RHK4.0305G |
| OEM-Bosch | S522AF |
| OEM-BTI | SRH30042 |
| OEM-D + N | 112272 |
| OEM-De Walt | DW480435440 |
| OEM-Hitachi | 750054 |
| OEM-Lenox | 156R |
| OEM-Milwaukee | 50373037 |
| OEM-Morse | RB125006 |
| OEM-Wilpu | 3021300BI |
| EAN | 4038898411024 |