
3 pieces in stock at Vaughan, ON as of 11:38 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:38 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Teeth Per Inch | 24 |
| Tooth Spacing | 1.0 mm |
| Overall Length (in) | 6 in |
| Overall Length (mm) | 150 mm |
| Thickness | 0.9 mm |
| OEM-Bosch | S922AF |
| OEM-BTI | RM15010 |
| OEM-D + N | 111021 |
| OEM-De Walt | DW4813 |
| OEM-Hitachi | 750066 |
| OEM-Lenox | 624R |
| OEM-Makita | 04905 |
| OEM-Metabo | 31453 |
| OEM-Milwaukee | 5186 |
| OEM-Morse | RB624 |
| OEM-Wilpu | 3015150 |
| EAN | 4024835894074 |