
5 pieces in stock at Vaughan, ON as of 11:52 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:52 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Teeth Per Inch | 18 |
| Tooth Spacing | 1.4 mm |
| Overall Length (in) | 6 in |
| Overall Length (mm) | 150 mm |
| Thickness | 0.9 mm |
| OEM-Bosch | S922EF |
| OEM-BTI | RM15014 |
| OEM-D + N | 111020 |
| OEM-De Walt | DW481135431 |
| OEM-Hitachi | 9836027Z |
| OEM-Lenox | 618R |
| OEM-Makita | 04880 |
| OEM-Metabo | 31454 |
| OEM-Milwaukee | 5184 |
| OEM-Morse | RB618 |
| OEM-Wilpu | 3014150 |
| EAN | 4024835894081 |