
4 pieces in stock at Vaughan, ON as of 11:54 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 11:54 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Teeth Per Inch | 18 |
| Tooth Spacing | 1.4 mm |
| Overall Length (in) | 8 in |
| Overall Length (mm) | 200 mm |
| Thickness | 1.25 mm |
| OEM-Bosch | S1025EF |
| OEM-Lenox | 6518R |
| EAN | 4038898428510 |