
4 pieces in stock at Vaughan, ON as of 11:54 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 11:54 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Teeth Per Inch | 18 |
| Tooth Spacing | 1.4 mm |
| Overall Length (in) | 9 in |
| Overall Length (mm) | 228 mm |
| Thickness | 0.9 mm |
| OEM-Bosch | S1122EF |
| OEM-BTI | RM20014 |
| OEM-D + N | 111026 |
| OEM-Hitachi | 750063 |
| OEM-Lenox | 818R |
| OEM-Metabo | 31493 |
| OEM-Milwaukee | 5188 |
| OEM-Morse | RB818 |
| OEM-Wilpu | 3015250 |
| EAN | 4038898411086 |