
5 pieces in stock at Vaughan, ON as of 11:43 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:43 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Teeth Per Inch | 8-10 |
| Tooth Spacing | 2.5-3.2 mm |
| Overall Length (in) | 9 in |
| Overall Length (mm) | 228 mm |
| Thickness | 1.6 mm |
| OEM-Berner | R PROTEC 230 |
| OEM-Bosch | S1020CF |
| OEM-Wilpu | 3001200 |
| EAN | 4038898428572 |