
4 pieces in stock at Vaughan, ON as of 11:39 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:39 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Metal |
| Teeth Per Inch | 10-14 |
| Tooth Spacing | 1.8-2.6 mm |
| Overall Length (in) | 6 in |
| Overall Length (mm) | 150 mm |
| Thickness | 0.9 mm |
| OEM-Bosch | S922VF |
| OEM-BTI | RM1501824 |
| OEM-D + N | 111022 |
| OEM-De Walt | DW4806B35423 |
| OEM-Lenox | 610R |
| OEM-Metabo | 31492 |
| OEM-Morse | RB1010 |
| OEM-Wilpu | 1014C150 |
| EAN | 4024835895606 |