
4 pieces in stock at Vaughan, ON as of 11:40 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 11:40 AM.
| Attribute | Value |
|---|---|
| Material | Wood |
| Tooth Spacing | 3.6-5.1 mm |
| Overall Length (in) | 6 in |
| Overall Length (mm) | 150 mm |
| Thickness | 1.25 mm |
| OEM-Berner | RHK35150GKU |
| OEM-Bosch | S611VF |
| OEM-D + N | 112270 |
| OEM-De Walt | DW4802 |
| OEM-Lenox | 656R |
| EAN | 4011231515139 |