
7 pieces in stock at Vaughan, ON as of 11:52 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:52 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Wood |
| Tooth Spacing | 2-4 mm |
| Overall Length (in) | 8 in |
| Overall Length (mm) | 200 mm |
| Thickness | 1.25 mm |
| OEM-Berner | Protec Bi HK |
| OEM-Bosch | S2345X |
| OEM-BTI | Tornado R-H |
| OEM-D + N | 112055 |
| EAN | 4038898427650 |