
4 pieces in stock at Vaughan, ON as of 11:41 AM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 11:41 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Wood |
| Teeth Per Inch | 5-7 |
| Tooth Spacing | 3.6-5.1 mm |
| Overall Length (in) | 12 in |
| Overall Length (mm) | 305 mm |
| Thickness | 1.25 mm |
| EAN | 4011231515153 |