
2 pieces in stock at Vaughan, ON as of 11:42 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:42 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Min/Max Material Thickness | 4-12 mm |
| Material Application | High Stength Steel & Pipe, Stainless Steel & Cast Metal |
| Blade Material | Carbide |
| Blade Thickness | 1.25 mm |
| Tooth Spacing | 3 mm |
| Overall Length | 150 mm |
| EAN | 4046777799958 |