Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

SABRE SAW BLADE CARBIDE MULTI 3PCS / 9"

615.722254 - UNSPSC 27112802
0615722254961 1
SABRE SAW BLADE CARBIDE MULTI 3PCS / 9" SABRE SAW BLADE CARBIDE MULTI 3PCS / 9"
SABRE SAW BLADE CARBIDE MULTI 3PCS / 9"

Delivery

In stock delivery from our warehouses.

55.00 Promo Price : $55.00 $101.07
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Min/Max Material Thickness 5-175 mm (materi
Material Application Steel Pipe, Cast Metal, Wood With Metal
Blade Material Carbide
Blade Thickness 1.25 mm
Tooth Spacing 3-4 mm
Overall Length 225 mm
EAN 4053479691572

Notices

Cooling using Würth Cutting Oil, Art. No. 893.050004, extends the service life of metal sabre saw blades. With stainless steel sabre saw blades, cool, reduce number of strokes and switch off pendulum.

Customers Also Viewed

Is Often Bought With

You Might Also Like