EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SABRE SAW BLADE CARBIDE RESCUE 3PCS / 6"

615.515030 - UNSPSC 27112802
0615515030961 1
SABRE SAW BLADE CARBIDE RESCUE 3PCS / 6" SABRE SAW BLADE CARBIDE RESCUE 3PCS / 6"
SABRE SAW BLADE CARBIDE RESCUE 3PCS / 6"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Application Laminated Glass, High Stength Steel & Stainless Steel
Blade Material Carbide
Blade Thickness 1.35 mm
Tooth Spacing 3 mm
Overall Length 150 mm
EAN 4056807402413

Notices

Cooling using Würth Cutting Oil, Art. No. 893.050004, extends the service life of metal sabre saw blades. With stainless steel sabre saw blades, cool, reduce number of strokes and switch off pendulum.

Customers Also Viewed

Is Often Bought With

You Might Also Like