SABRE SAW SHEET METAL BLADE 5PCS / 3-1/4"

615.908408 - UNSPSC 27112802
0615908408961 1
SABRE SAW SHEET METAL BLADE 5PCS / 3-1/4" SABRE SAW SHEET METAL BLADE 5PCS / 3-1/4"
SABRE SAW SHEET METAL BLADE 5PCS / 3-1/4"

Delivery

In stock delivery from our warehouses.

22.00 Promo Price : $22.00 $37.10
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Min/Max Material Thickness 0.4-1.5 mm
Material Application Sheet Metal & Thin Metal Profiles
Blade Material High Strength Steel
Blade Thickness 1.25 mm
Tooth Spacing 0.8 mm
Overall Length 84 mm
EAN 4062856943241

Notices

Cooling using Würth Cutting Oil, Art. No. 893.050004, extends the service life of metal sabre saw blades. With stainless steel sabre saw blades, cool, reduce number of strokes and switch off pendulum.

Customers Also Viewed

Is Often Bought With

You Might Also Like