Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

DIE HOLDER (22-24MM) ZEBRA

659.007009 - UNSPSC 23251812
0659800700961 1
DIE HOLDER (22-24MM) ZEBRA DIE HOLDER (22-24MM) ZEBRA
DIE HOLDER (22-24MM) ZEBRA

Delivery

In stock delivery from our warehouses.
0 Review(s)

Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.

DIE HOLDER (22-24MM) ZEBRA — 659.007009
  • DIE HOLDER (3-4MM) ZEBRA — 659.001009
  • DIE HOLDER (4.5-6MM) ZEBRA — 659.002009
  • DIE HOLDER (7-9MM) ZEBRA — 659.003009
  • DIE HOLDER (10-11MM) ZEBRA — 659.004009
  • DIE HOLDER (12-14MM) ZEBRA — 659.005009
  • DIE HOLDER (16-20MM) ZEBRA — 659.006009
  • DIE HOLDER (22-24MM) ZEBRA — 659.007009

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 22-24 mm
Length 495 mm
Quantity 1
EAN 4061975320711

Features

Safe work even using high forces: Very high load-bearing capacity compared to standard models, thanks to a new tool geometry and a new production process with tighter production tolerances
Comfortable operation: Smooth-running, sturdy locking screws with fine cross knurling allow clamping of the thread-cutting die without a screwdriver
Sustainable production: Black coated handles made from steel and powder-coated thread-cutting die body

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.