DIE HOLDER (3-4MM) ZEBRA
659.001009
- UNSPSC 27111722
0659800100961 1
0659800100961 1
Delivery
Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.
DIE HOLDER (3-4MM) ZEBRA — 659.001009
- DIE HOLDER (3-4MM) ZEBRA — 659.001009
- DIE HOLDER (4.5-6MM) ZEBRA — 659.002009
- DIE HOLDER (7-9MM) ZEBRA — 659.003009
- DIE HOLDER (10-11MM) ZEBRA — 659.004009
- DIE HOLDER (12-14MM) ZEBRA — 659.005009
- DIE HOLDER (16-20MM) ZEBRA — 659.006009
- DIE HOLDER (22-24MM) ZEBRA — 659.007009
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 3-4 mm |
| Length | 175 mm |
| Quantity | 1 |
| EAN | 4061975320650 |
Features
| Safe work even using high forces: Very high load-bearing capacity compared to standard models, thanks to a new tool geometry and a new production process with tighter production tolerances |
| Comfortable operation: Smooth-running, sturdy locking screws with fine cross knurling allow clamping of the thread-cutting die without a screwdriver |
| Sustainable production: Black coated handles made from steel and powder-coated thread-cutting die body |
