LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

THREADED DIE HSS FINE DIN223 - M10X1

652.101061 - UNSPSC 27112805
065210 1 061 1
THREADED DIE HSS FINE DIN223 - M10X1 THREADED DIE HSS FINE DIN223 - M10X1
THREADED DIE HSS FINE DIN223 - M10X1
0 Review(s)

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

THREADED DIE HSS FINE DIN223 - M10X1 — 652.101061
  • THREADED DIE HSS FINE DIN223 - M4X0.5 — 652.040596
  • THREADED DIE HSS FINE DIN223 - M6X0.75 — 652.060759
  • THREADED DIE HSS FINE DIN223 - M10X1 — 652.101061
  • THREADED DIE HSS FINE DIN223 - M10X1.25 — 652.101250
  • THREADED DIE HSS FINE DIN223 - M12X1.25 — 652.121250
  • THREADED DIE HSS FINE DIN223 - M12X1.5 — 652.121506
  • THREADED DIE HSS FINE DIN223 - M12X1.0 — 652.121961
  • THREADED DIE HSS FINE DIN223 - M14X1.25 — 652.141250
  • THREADED DIE HSS FINE DIN223 - M14X1.5 — 652.141506
  • THREADED DIE HSS FINE DIN223 - M16X1.5 — 652.161506
  • THREADED DIE HSS FINE DIN223 - M18X1.5 — 652.181506
  • THREADED DIE HSS FINE DIN223 - M20X1.5 — 652.201506
  • THREADED DIE HSS FINE DIN223 - M22X1.5 — 652.221506
  • THREADED DIE HSS FINE DIN223 - M8X1 — 652.810611

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size MF10
Pitch 1.0 mm
Outer Diameter 30 mm
Height 11 mm
Quantity 1
EAN 4011231540407

Features

Two-sided cut
Can be used on both sides
Threads can be cut in one process
Easy cutting and excellent chip removal in cutting direction
High edge retention

Applications

Alloys
Brass
Carbon steel

Instructions

The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.