THREADED DIE HSS STANDARD DIN223 - M20

652.200611 - UNSPSC 27112805
065220 061 1
THREADED DIE HSS STANDARD DIN223 - M20 THREADED DIE HSS STANDARD DIN223 - M20
THREADED DIE HSS STANDARD DIN223 - M20

Delivery

In stock delivery from our warehouses.

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

THREADED DIE HSS STANDARD DIN223 - M20 — 652.200611
  • THREADED DIE HSS STANDARD DIN223 - M10 — 652.100611
  • THREADED DIE HSS STANDARD DIN223 - M12 — 652.120611
  • THREADED DIE HSS STANDARD DIN223 - M14 — 652.140611
  • THREADED DIE HSS STANDARD DIN223 - M16 — 652.160611
  • THREADED DIE HSS STANDARD DIN223 - M18 — 652.180611
  • THREADED DIE HSS STANDARD DIN223 - M20 — 652.200611
  • THREADED DIE HSS STANDARD DIN223 - M22 — 652.220611
  • THREADED DIE HSS STANDARD DIN223 - M3 — 652.30611
  • THREADED DIE HSS STANDARD DIN223 - M4 — 652.40611
  • THREADED DIE HSS STANDARD DIN223 - M5 — 652.50611
  • THREADED DIE HSS STANDARD DIN223 - M6 — 652.60611
  • THREADED DIE HSS STANDARD DIN223 - M8 — 652.80611

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size M20
Pitch 2.5 mm
Outer Diameter 25 mm
Height 18 mm
Quantity 1
EAN 4011231540568

Features

Two-sided cut
Can be used on both sides
Threads can be cut in one process
Easy cutting and excellent chip removal in cutting direction
High edge retention

Applications

Steel
Cast iron

Instructions

The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.

Customers Also Viewed

Is Often Bought With

You Might Also Like