HAND TAP TAPER 1/2-13
640.911213
- UNSPSC 27112806
0640911213961 1
0640911213961 1
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 1/2 in |
| Threads Per Inch | 13 |
| Thread Type | UNC |
| Number of Flutes | 4 |
| Drill Size | 29/64 |
| Material | High Speed Steel |
| Finish | Bronze Oxide |
| Tap Type | Taper |
| Chamfer | 7 -10 threads long |
| EAN | 4068362845970 |
Instructions
Straight Flute taps can be used through or blind holes
