HSS HAND TAP PLUG 1/4-28
640.821428
- UNSPSC 27112806
0640821428961 1
0640821428961 1
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | 1/4 in |
| Threads Per Inch | 28 |
| Thread Type | UNF |
| Number of Flutes | 4 |
| Drill Size | 3 |
| Material | High Speed Steel |
| Finish | Bronze Oxide |
| Tap Type | Plug |
| Chamfer | 3 - 5 threads long |
| EAN | 4068362846779 |
Instructions
Straight Flute taps can be used through or blind holes
